Beli motor hoist 5 ton di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Heavy Duty Electric Chain Hoist (Katrol Rantai Elektrik)
    Mulai

    Rp25.999.900

    KRISBOW Heavy Duty Electric Chain Hoist (Katrol Rantai Elektrik)
    atribut:
    • Item: Hoist
    • Material: Steel
    • Type: Heavy Duty
  2. HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)
    Mulai

    Rp24.999.900

    HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)
    Deskripsi:
    Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
  3. ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)
    Mulai

    Rp34.999.900

    ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)
    Deskripsi:
    The up and down buttons and handle are mounted on the lower hook. While ensuring the stability of a suspended load, this type of Air Hoist provides better controllability compared to the pendant type. This type is equipped with a reverse-winding prevent
  4. KRISBOW Electric Hoist Reel Double Hook (Katrol Elektrik)
    Mulai

    Rp1.799.900

    KRISBOW Electric Hoist Reel Double Hook (Katrol Elektrik)
    atribut:
    • Lift (m): 9-18
    • Item: Hoist
    • Material: Steel
    • Hook opening: Double
    • Type: Hoist Reel
    • Voltage Phase: 1
  5. HITACHI Electric Chain Hoist + Motorized Trolley (Katrol Rantai Elektrik)
    Mulai

    Rp59.999.900

    HITACHI Electric Chain Hoist + Motorized Trolley (Katrol Rantai Elektrik)
    Deskripsi:
    Spesifikasi:Model Code 2ST- Working Load Limit (kg): 2000- Traveling Speed (m/min): 10.5 (50Hz), 12.5 (60Hz)- Motor Output (kW): 0.14 (50Hz), 0.16 (60Hz)- Applicable Beam Width b (mm): 100-150- Rating: 25% ED Model Code 2SH- Rated Load (kg): 2000- Standard Lift (m): 3 (6)- Hosting Speed (m/min): 2.3 (50Hz), 2.8 (60Hz)- Motor Output (kW): 0.8 (50Hz), 1.0 (60Hz)- Link Chain Diameter (mm): 7.1- Link Chain No. Of: 1- Rating : 25% ED- Power Cord Length (m): 5
  6. ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp959.900

    ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai)
    Deskripsi:
    Model HSZ- B is a robust hand chain block designed for heavy and increased loads, bearing safety, ergonomics and low operating effort.
  7. Tyrone HSC Chain Block 0.5Ton
    Mulai

    Rp2.099.900

    Tyrone HSC Chain Block 0.5Ton
    atribut:
    • Size: 3 M
    • Capacity: 0,5 Ton
  8. WEBSTER Duplex Webbing Sling (5 Ton) (Tali Angkat / Sling Sabuk)
    Mulai

    Rp229.900

    WEBSTER Duplex Webbing Sling (5 Ton) (Tali Angkat / Sling Sabuk)
    atribut:
    • Width (inch): 5
    • Width (mm): 127
    • Working Load Limit (t): 5
  9. WEBSTER Duplex Webbing Sling (3 Ton) (Tali Angkat / Sling Sabuk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

    WEBSTER Duplex Webbing Sling (3 Ton) (Tali Angkat / Sling Sabuk)
    atribut:
    • Width (inch): 3
    • Width (mm): 76
    • Working Load Limit (t): 3
  10. WEBSTER Duplex Webbing Sling (1 Ton) (Tali Angkat / Sling Sabuk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp45.900

    WEBSTER Duplex Webbing Sling (1 Ton) (Tali Angkat / Sling Sabuk)
    atribut:
    • Width (inch): 1
    • Width (mm): 25
    • Working Load Limit (t): 1
  11. ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)
    Mulai

    Rp52.999.900

    ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)
    atribut:
    • Type: Chain Type
    • Air inlet: 3/8
  12. ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)
    Mulai

    Rp35.999.900

    ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)
    atribut:
    • Rated Load: 0.06t
    • Standard Lift: 1.9m
    • Hoisting Speed: 18.5 to 26.0m/min
    • Air Supply Pressure: 0.4 to 0.6MPa
    • Air consumption: 0.55 to 0.88
    • Connection Port Diameter: Rc3/8
  13. Tyrone HSC Chain Block 3Ton (Katrol Rantai / Kerekan Rantai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.199.900

  14. Tyrone HSC Chain Block 10Ton (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp15.999.900

  15. WEBSTER Duplex Webbing Sling (20 Ton) (Tali Sling)
    Mulai

    Rp3.799.900

    WEBSTER Duplex Webbing Sling (20 Ton) (Tali Sling)
    atribut:
    • Width (inch): 10
    • Width (mm): 254
    • Working Load Limit (t): 20
Daftar Harga motor hoist 5 ton Terbaru October 2026
KRISBOW Heavy Duty Electric Chain Hoist (Katrol Rantai Elektrik)Rp25.999.900
HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)Rp24.999.900
ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)Rp34.999.900
KRISBOW Electric Hoist Reel Double Hook (Katrol Elektrik)Rp1.799.900
HITACHI Electric Chain Hoist + Motorized Trolley (Katrol Rantai Elektrik)Rp59.999.900
Tyrone HSC Chain Block 5Ton (Katrol Rantai / Kerekan Rantai)Rp5.199.900
ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai)Rp959.900
Tyrone HSC Chain Block 0.5TonRp2.099.900
WEBSTER Duplex Webbing Sling (5 Ton) (Tali Angkat / Sling Sabuk)Rp229.900
Tyrone HSC Chain Block 1Ton (Katrol Rantai / Kerekan Rantai)Rp1.899.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)